




€0.66/ pieceexcl. VAT
€0.80incl. VAT
478 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | NUT-JFS |
Manufacturer ID | NUT-08JFS |
Shape | Nut |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 3/4"-16 UNF (JIC) |
Maximum operating pressure in bar | 275 bar |