




€0.48/ pieceexcl. VAT
€0.58incl. VAT
73 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | NUT-JFS |
Manufacturer ID | NUT-06JFS |
Shape | Nut |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 9/16"-18 UNF (JIC) |
Maximum operating pressure in bar | 275 bar |