




€0.39/ pieceexcl. VAT
€0.47incl. VAT
222 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | NUT-JFS |
Manufacturer ID | NUT-04JFS |
Shape | Nut |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 7/16"-20 UNF (JIC) |
Maximum operating pressure in bar | 350 bar |