FLEXION

FLEXION Tee adaptor nickel plated brass M/M/F - 1/4 x 1/4

  • ERIKS:24200701
Image 1
Material: nickel plated brass
Save to list

€1.44/ pieceexcl. VAT

€1.74incl. VAT

45 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
ADPT-B-T
Material
Brass, Nickel-plated
Shape
T-shape
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
1/4
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
1/4
Maximum operating pressure
60 bar