FLEXION

FLEXION Tee adaptor nickel plated brass F/M/F - 1 x 1

  • ERIKS:24205560
Image 1
Material: nickel plated brass
Save to list

€22.39/ pieceexcl. VAT

€27.09incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
ADPT-B-T
Material
Brass, Nickel-plated
Shape
T-shape
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
1
Threaded connection 2
External thread BSPT (R)
Connection 2 thread size
1
Maximum operating pressure
60 bar