

€2.16/ pieceexcl. VAT
€2.61incl. VAT
34 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | W89A |
Type | NIP-B-RED-T |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | External thread BSPT (R) |
Connection 2 thread size | 3/8 |
Maximum operating pressure | 60 bar |