FLEXION

FLEXION Taper reducer nickel plated brass M/F 3/8 x 1/2

  • ERIKS:12481347
Image 1
Material: nickel plated brass
Save to list

€4.23/ pieceexcl. VAT

€5.12incl. VAT

30 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
RED-B-T
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
3/8
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
1/2
Maximum operating pressure
60 bar