FLEXION

FLEXION Taper nipple adaptor nickel plated brass 3/8

  • ERIKS:14378249
Image 1
Material: nickel plated brass
Save to list

€1.91/ pieceexcl. VAT

€2.31incl. VAT

Sold per: 10Min. order: 10

210 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
NIP-B-T
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
External thread BSPP (G)
Connection 1 thread size
3/8
Threaded connection 2
External thread BSPP (G)
Connection 2 thread size
3/8
Operation temperature
from -40 to 150 °C
Operating pressure
from -0.95 to 60 bar
Maximum operating pressure
60 bar