FLEXION

FLEXION Taper nipple adaptor nickel plated brass 3/4

  • ERIKS:24205699
Image 1
Material: nickel plated brass
Save to list

€6.98/ pieceexcl. VAT

€8.45incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
NIP-B-T
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
External thread BSPP (G)
Connection 1 thread size
3/4
Threaded connection 2
External thread BSPP (G)
Connection 2 thread size
3/4
Maximum operating pressure
60 bar