




€27.71/ pieceexcl. VAT
€33.53incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-FM |
Manufacturer ID | TU-13FM |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1"-14 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1"-14 UN (ORFS) |
Connection 3 | External thread |
Connection size 3 | 1"-14 UN (ORFS) |
Maximum operating pressure in bar | 400 bar |