




€16.64/ pieceexcl. VAT
€20.13incl. VAT
Sold per: 140Min. order: 140
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-FM |
Manufacturer ID | TU-09FM |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 11/16"-16 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 11/16"-16 UN (ORFS) |
Connection 3 | External thread |
Connection size 3 | 11/16"-16 UN (ORFS) |
Maximum operating pressure in bar | 630 bar |