




€180.80/ pieceexcl. VAT
€218.77incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TRN-FM-FFS |
Manufacturer ID | TRN-21FM-21FFS |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.11/16"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1.11/16"-12 UN (ORFS) |
Connection 3 | Female swivel thread |
Connection size 3 | 1.11/16"-12 UN (ORFS) |
Maximum operating pressure in bar | 275 bar |
€0.55/ pieceexcl. VAT
€0.67incl. VAT
60734 In stock - Estimated delivery date 10/11/2026