




€152.07/ pieceexcl. VAT
€184.00incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TRN-FM-FFS |
Manufacturer ID | TRN-15FM-15FFS |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.7/16"-12 UN(ORFS) |
Connection 2 | External thread |
Connection size 2 | 1.7/16"-12 UN (ORFS) |
Connection 3 | Female swivel thread |
Connection size 3 | 1.7/16"-12 UN (ORFS) |
Maximum operating pressure in bar | 413 bar |
€0.47/ pieceexcl. VAT
€0.57incl. VAT
37276 In stock - Estimated delivery date 10/11/2026