




€66.60/ pieceexcl. VAT
€80.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-FM-FFS |
Manufacturer ID | TBR-13FM-13FFS |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1"-14 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1"-14 UN (ORFS) |
Connection 3 | Female swivel thread |
Connection size 3 | 1"-14 UN (ORFS) |
Maximum operating pressure in bar | 400 bar |