




€48.82/ pieceexcl. VAT
€59.07incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-FM-FFS |
Manufacturer ID | TBR-09FM-09FFS |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 11/16"-16 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 11/16"-16 UN (ORFS) |
Connection 3 | Female swivel thread |
Connection size 3 | 11/16"-16 UN (ORFS) |
Maximum operating pressure in bar | 630 bar |
€0.30/ pieceexcl. VAT
€0.36incl. VAT
358401 In stock - Estimated delivery date 10/11/2026