




€26.42/ pieceexcl. VAT
€31.97incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-FM-FFS |
Manufacturer ID | TBR-06FM-06FFS |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (ORFS) |
Connection 2 | External thread |
Connection size 2 | 9/16"-18 UNF (ORFS) |
Connection 3 | Female swivel thread |
Connection size 3 | 9/16"-18 UNF (ORFS) |
Maximum operating pressure in bar | 630 bar |