




€17.45/ pieceexcl. VAT
€21.11incl. VAT
333 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-NFF |
Manufacturer ID | TU-08NFF |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1/2" NPT |
Connection 2 | Internal thread |
Connection size 2 | 1/2" NPT |
Connection 3 | Internal thread |
Connection size 3 | 1/2" NPT |
Maximum operating pressure in bar | 210 bar |