




€12.14/ pieceexcl. VAT
€14.69incl. VAT
Sold per: 350Min. order: 350
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-NFF |
Manufacturer ID | TU-02NFF |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1/8" NPT |
Connection 2 | Internal thread |
Connection size 2 | 1/8" NPT |
Connection 3 | Internal thread |
Connection size 3 | 1/8" NPT |
Maximum operating pressure in bar | 345 bar |