




€59.26/ pieceexcl. VAT
€71.70incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-JM |
Manufacturer ID | TU-24JM |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.7/8"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | 1.7/8"-12 UN (JIC) |
Connection 3 | External thread |
Connection size 3 | 1.7/8"-12 UN (JIC) |
Maximum operating pressure in bar | 100 bar |