




€42.61/ pieceexcl. VAT
€51.56incl. VAT
Sold per: 27Min. order: 27
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-JM |
Manufacturer ID | TU-20JM |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.5/8"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | 1.5/8"-12 UN (JIC) |
Connection 3 | External thread |
Connection size 3 | 1.5/8"-12 UN (JIC) |
Maximum operating pressure in bar | 125 bar |