




€8.76/ pieceexcl. VAT
€10.60incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-JM |
Manufacturer ID | TU-10JM |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 7/8"-14 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 7/8"-14 UNF (JIC) |
Connection 3 | External thread |
Connection size 3 | 7/8"-14 UNF (JIC) |
Maximum operating pressure in bar | 240 bar |