




€7.02/ pieceexcl. VAT
€8.49incl. VAT
157 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-JM |
Manufacturer ID | TU-08JM |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/4"-16 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 3/4"-16 UNF (JIC) |
Connection 3 | External thread |
Connection size 3 | 3/4"-16 UNF (JIC) |
Maximum operating pressure in bar | 310 bar |