




€4.86/ pieceexcl. VAT
€5.88incl. VAT
116 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-JM |
Manufacturer ID | TU-06JM |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 9/16"-18 UNF (JIC) |
Connection 3 | External thread |
Connection size 3 | 9/16"-18 UNF (JIC) |
Maximum operating pressure in bar | 250 bar |