




€4.80/ pieceexcl. VAT
€5.81incl. VAT
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-JM |
Manufacturer ID | TU-05JM |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2"-20 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 1/2"-20 UNF (JIC) |
Connection 3 | External thread |
Connection size 3 | 1/2"-20 UNF (JIC) |
Maximum operating pressure in bar | 345 bar |