




€5.22/ pieceexcl. VAT
€6.32incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-JM |
Manufacturer ID | TU-04JM |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 7/16"-20 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 7/16"-20 UNF (JIC) |
Connection 3 | External thread |
Connection size 3 | 7/16"-20 UNF (JIC) |
Maximum operating pressure in bar | 345 bar |