




€14.51/ pieceexcl. VAT
€17.56incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TRN-JM-NT |
Manufacturer ID | TRN-10JM-08NT |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 7/8"-14 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 7/8"-14 UNF (JIC) |
Connection 3 | External thread |
Connection size 3 | 1/2" NPT |
Maximum operating pressure in bar | 200 bar |