




€8.70/ pieceexcl. VAT
€10.53incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-JM-NT |
Manufacturer ID | TBR-06JM-04NT |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 9/16"-18 UNF (JIC) |
Connection 3 | External thread |
Connection size 3 | 1/4" NPT |
Maximum operating pressure in bar | 250 bar |