




€70.41/ pieceexcl. VAT
€85.20incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TRN-JM-JFS |
Manufacturer ID | TRN-24JM-24JFS |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.7/8"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | 1.7/8"-12 UN (JIC) |
Connection 3 | Female swivel thread |
Connection size 3 | 1.7/8"-12 UN (JIC) |
Maximum operating pressure in bar | 105 bar |