




€48.82/ pieceexcl. VAT
€59.07incl. VAT
Sold per: 26Min. order: 26
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-JM-JFS |
Manufacturer ID | TBR-20JM-20JFS |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.5/8"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | 1.5/8"-12 UN (JIC) |
Connection 3 | Female swivel thread |
Connection size 3 | 1.5/8"-12 UN (JIC) |
Maximum operating pressure in bar | 140 bar |