




€11.37/ pieceexcl. VAT
€13.76incl. VAT
Sold per: 85Min. order: 85
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-JM-JFS |
Manufacturer ID | TBR-10JM-10JFS |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 7/8"-14 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 7/8"-14 UNF (JIC) |
Connection 3 | Female swivel thread |
Connection size 3 | 7/8"-14 UNF (JIC) |
Maximum operating pressure in bar | 240 bar |