




€8.31/ pieceexcl. VAT
€10.06incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-JM-JFS |
Manufacturer ID | TBR-08JM-08JFS |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/4"-16 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 3/4"-16 UNF (JIC) |
Connection 3 | Female swivel thread |
Connection size 3 | 3/4"-16 UNF (JIC) |
Maximum operating pressure in bar | 275 bar |