




€56.08/ pieceexcl. VAT
€67.86incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-BM60 |
Manufacturer ID | TU-20BM60 |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.1/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Connection 3 | External thread |
Connection size 3 | 1.1/4" BSP cyl. |
Maximum operating pressure in bar | 160 bar |