




€8.40/ pieceexcl. VAT
€10.16incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-BM60 |
Manufacturer ID | TU-02BM60 |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/8" BSP cyl. |
Connection 3 | External thread |
Connection size 3 | 1/8" BSP cyl. |
Maximum operating pressure in bar | 350 bar |