




€12.59/ pieceexcl. VAT
€15.23incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TRN-BM60-BFS60 |
Manufacturer ID | TRN-08BM60-08BFS60 |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Connection 3 | Female swivel thread |
Connection size 3 | 1/2" BSP cyl. |
Maximum operating pressure in bar | 315 bar |