




€11.27/ pieceexcl. VAT
€13.64incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TRN-BM60-BFS60 |
Manufacturer ID | TRN-02BM60-02BFS60 |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/8" BSP cyl. |
Connection 3 | Female swivel thread |
Connection size 3 | 1/8" BSP cyl. |
Maximum operating pressure in bar | 350 bar |