




€122.05/ pieceexcl. VAT
€147.68incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-BM60-BFS60 |
Manufacturer ID | TBR-24BM60-24BFS60 |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.1/2" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1.1/2" BSP cyl. |
Connection 3 | Female swivel thread |
Connection size 3 | 1.1/2" BSP cyl. |
Maximum operating pressure in bar | 125 bar |