




€126.46/ pieceexcl. VAT
€153.02incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-BFS60 |
Manufacturer ID | TU-24BFS60 |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1.1/2" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 1.1/2" BSP cyl. |
Connection 3 | Female swivel thread |
Connection size 3 | 1.1/2" BSP cyl. |
Maximum operating pressure in bar | 125 bar |