




€45.10/ pieceexcl. VAT
€54.57incl. VAT
Sold per: 28Min. order: 28
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TRN-BFS60-BM60 |
Manufacturer ID | TRN-16BFS60-16BM60 |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 1" BSP cyl. |
Connection 3 | External thread |
Connection size 3 | 1" BSP cyl. |
Maximum operating pressure in bar | 200 bar |