




€5.88/ pieceexcl. VAT
€7.11incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-BFF |
Manufacturer ID | TU-04BFF |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1/4" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1/4" BSP cyl. |
Connection 3 | Internal thread |
Connection size 3 | 1/4" BSP cyl. |
Maximum operating pressure in bar | 350 bar |
€1.64/ pieceexcl. VAT
€1.98incl. VAT
70182 In stock - Estimated delivery date 09/11/2026