




€6.27/ pieceexcl. VAT
€7.59incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-BFF |
Manufacturer ID | TU-02BFF |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1/8" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1/8" BSP cyl. |
Connection 3 | Internal thread |
Connection size 3 | 1/8" BSP cyl. |
Maximum operating pressure in bar | 350 bar |
€1.51/ pieceexcl. VAT
€1.83incl. VAT
9385 In stock - Estimated delivery date 09/11/2026