

€106.14/ pieceexcl. VAT
€128.43incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-TBR-BM60-BFS60 |
Shape | T-piece |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Connection 3 | Female swivel thread |
Connection size 3 | 3/4" BSP cyl. |
Maximum operating pressure in bar | 400 bar |