




€24.26/ pieceexcl. VAT
€29.35incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TRN-FM-BM-ORADJ |
Manufacturer ID | TRN-13FM-08BM-ORADJ |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1"-14 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1"-14 UN (ORFS) |
Connection 3 | External thread |
Connection size 3 | 1/2" BSP cyl. |
Adjustable | Yes |
Port seal | O-ring |