




€60.01/ pieceexcl. VAT
€72.61incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-JM-BM-ORADJ |
Manufacturer ID | TBR-20JM-20BM-ORADJ |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.5/8"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | 1.5/8"-12 UN (JIC) |
Connection 3 | External thread |
Connection size 3 | 1.1/4" BSP cyl. |
Adjustable | Yes |
Port seal | O-ring |