




€16.10/ pieceexcl. VAT
€19.48incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-JM-BM-ORADJ |
Manufacturer ID | TBR-08JM-08BM-ORADJ |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/4"-16 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 3/4"-16 UNF (JIC) |
Connection 3 | External thread |
Connection size 3 | 1/2" BSP cyl. |
Adjustable | Yes |
Port seal | O-ring |