FLEXION

FLEXION Swivel coupling straight SRS9-L15

  • ERIKS:11687449
Image 1
Image 2
Image 1
Image 2
Save to list

€205.44/ pieceexcl. VAT

€248.58incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SRS9
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
Cutting ring connection
Connection size 1
15L - M22x1.5
Connection 2
Cutting ring connection
Connection size 2
15L - M22x1.5
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
12
G
M 22x1.5
L1
26 mm
L2
58 mm
L3
5 mm
S1
32 mm
S2
24 mm
S3
32 mm
I1
19 mm
I2
51 mm