FLEXION

FLEXION Swivel coupling straight SRS9-L12

  • ERIKS:11687448
Image 1
Image 2
Image 1
Image 2
Save to list

€190.80/ pieceexcl. VAT

€230.87incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SRS9
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
Cutting ring connection
Connection size 1
12L - M18x1.5
Connection 2
Cutting ring connection
Connection size 2
12L - M18x1.5
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
7
G
M 18x1.5
L1
23 mm
L2
61 mm
L3
5 mm
S1
30 mm
S2
22 mm
S3
24 mm
I1
16 mm
I2
54 mm