FLEXION

FLEXION Swivel coupling straight SRS9-L08

  • ERIKS:11687446
Image 1
Image 2
Image 1
Image 2
Save to list

€171.36/ pieceexcl. VAT

€207.35incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SRS9
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
Cutting ring connection
Connection size 1
8L - M14x1.5
Connection 2
Cutting ring connection
Connection size 2
8L - M14x1.5
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
6
G
M 14x1.5
L1
23 mm
L2
47 mm
L3
5 mm
S1
22 mm
S2
17 mm
S3
19 mm
I1
16 mm
I2
40 mm