




€219.96/ pieceexcl. VAT
€266.15incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SRS38 |
Execution | Straight |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 14S - M22x1.5 |
Seal material | NBR |
Max. operating pressure | 420 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
AD | 14S |
DN | 10 |
G1 | M 22x1.5 |
L1 | 104 mm |
L2 | 63 mm |
L3 | 25 mm |
S1 | 32 mm |
S2 | 24 mm |
S3 | 32 mm |