




€352.80/ pieceexcl. VAT
€426.89incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SRS37 |
Execution | Straight |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 28L - M36x2.0 |
Seal material | NBR |
Max. operating pressure | 350 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
AD | 28L |
DN | 21 |
G1 | M 36x2 |
L1 | 132.5 mm |
L2 | 85 mm |
L3 | 32.5 mm |
S1 | 50 mm |
S2 | 41 mm |
S3 | 46 mm |