




€189.24/ pieceexcl. VAT
€228.98incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SRS37 |
Execution | Straight |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10L - M16x1.5 |
Seal material | NBR |
Max. operating pressure | 350 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
AD | 10L |
DN | 8 |
G1 | M 16x1.5 |
L1 | 92 mm |
L2 | 62 mm |
L3 | 16 mm |
S1 | 27 mm |
S2 | 19 mm |
S3 | 22 mm |